The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RHP-2O1B
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Osa Humidity/Temperature
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DXW-11-153-3
Product Description
Differential Pressure Switch Brass
Specifications
Specifications
Pressure Range
25-50 psi
Output
SPDT
Process Connection
1/4 NPT Female
Electrical Connection
Terminal Block
NEMA Rating
NEMA 4X
IP Rating
IP65
Temperature Range
30-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
CDT-2D40
Dwyer Instruments HVAC Sensors, CDT Series
Product Description
Dct Mt 2000 PPM CO2 Transmitter
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Duct
Humidity Sensor
No
Temperature Sensor
Yes
Temperature Range
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DXW-11-153-1
Product Description
Differential Pressure Switch Brass
Specifications
Specifications
Pressure Range
2.5-10 psi
Output
SPDT
Process Connection
1/4 NPT Female
Electrical Connection
Terminal Block
NEMA Rating
NEMA 4X
IP Rating
IP65
Temperature Range
30-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
616KD-03
Dwyer Instruments HVAC Sensors, 616KD Series
Product Description
0-5In WC DP Transmitter 4-20Ma
Specifications
Specifications
Accuracy
2 %
Pressure Range
0-5 in WC
Output
4-20 mA
Process Connection
Barbed Fitting
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 1
IP Rating
IP20
Temperature Range
20-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
RHP-2O11
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Osa Humidity/Temperature
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
10-35 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-140 °F
Temperature Sensor
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
WD3-LP-D2
Dwyer Instruments HVAC Sensors, WD3 Series
MFG Item Number
WD3-LP-D2
Product Description
Line Powered Water Leak Detector
Specifications
Specifications
Type
Remote Probe
Voltage
11-27 VDC
Current
1 A max @ 24 VAC/VDC
Operating Temperature
32-122 °F
Cable Length
4.9 '
Status Indicator
Yes
IP Rating
IP68
NEMA Rating
NEMA 6P
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
WD3-LP-D2-A
Product Description
Line Powered Water Leak Detector
Specifications
Specifications
Type
Remote Probe
Voltage
11-27 VDC
Current
1 A max @ 24 VAC/VDC
Operating Temperature
32-122 °F
Cable Length
4.9 '
Alarm Contact Count
1
Status Indicator
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-RND-A
Dwyer Instruments HVAC Sensors, TE Series
Product Description
Outside Air Temp Sensor With
Specifications
Specifications
Application
Outdoor
Humidity Sensor
No
Temperature Range (F)
-40-302 °F
Function
Temperature
Override
No
Set Point
No
616KD-01
Dwyer Instruments HVAC Sensors, 616KD Series
Product Description
0-2In WC DP Transmitter 4-20Ma
Specifications
Specifications
Accuracy
2 %
Pressure Range
0-2 in WC
Output
4-20 mA
Process Connection
Barbed Fitting
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 1
IP Rating
IP20
Temperature Range
20-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
Dwyer Instruments
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved